Shop All Automotive Radiators
Gates
Molded Coolant Hose - Lower - Radiator To Pipe, 22478
Mfr # 22478
Zoro # G5744381
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range -40 to 275°F
- Centerline Length (in) 20
- Hose Inside Diameter (in) 1.34
- Inside Diameter 2 (in) 1.55
- End 2 Inside Diameter 39 mm
Product Information
- Brand Gates
- MFR # 22478
- Zoro # G5744381
- UPC # 72053458633
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Centerline Length (in) | 20 |
Hose Inside Diameter (in) | 1.34 |
Inside Diameter 2 (in) | 1.55 |
End 2 Inside Diameter | 39 mm |
End 1 Inside Diameter | 34 mm |
Details
Temperature Range | -40 to 275°F |
Material | EPDM |
Item | Coolant Hose |
Features | Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Rotating Beacon, Polycarbonate, 8-13/64" H (5816A)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- MAIN FILTER PARKER 926541 Replacement/Interchange Spin-On Filter (MF0411119)
- MAHLE Air Filter, Lx3230 (LX3230)
- GATES Molded Coolant Hose - Upper, 23460 (23460)
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23570 (23570)
- GATES Molded Coolant Hose - Lower - Engine To Pipe, 20896 (20896)
- GATES Molded Coolant Hose - Upper, 22542 (22542)
- GATES Molded Coolant Hose - Upper, 20893 (20893)
- GATES Molded Coolant Hose - Lower, 22505 (22505)
- MOTORMITE Radiator Drain Cocks, 61132 (61132)
- Gates Automotive Radiators