Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Lower, 22811
Mfr # 22811
Zoro # G5276772
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.3 in
- Type Coolant Hose
- Material EPDM
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
- Temp. Rating -40 to 275°F
Product Information
- Brand Gates
- MFR # 22811
- Zoro # G5276772
- UPC # 72053845914
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 9.3 in |
Inside Dia. | 1.51 in |
Centerline Length (in) | 9.3 |
Details
Type | Coolant Hose |
Material | EPDM |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Temp. Rating | -40 to 275°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oil Filter Strap Wrench, 2-3/8"x2-5/8" (54400)
- BALDWIN FILTERS Air Filter, 5-3/32 x 1-13/16 in. (PA4932)
- KEN-TOOL Wrench Hex Handle, 30 In. (TR5A)
- LUVERNE 14-15 SILVERADO/SIERRA 1500 DOUBLE CAB GRIP STEP MOUNTING BRACKETS ONL (401443)
- GATES Straight Hose Coolant Hose, 24964 (24964)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26509 (26509)
- GATES Coolant Hose, 20983 (20983)
- GATES Radiator Coolant Hose, 23097 (23097)
- GATES Hybrid Water Hose, 5/8"x75 ft (27575)
- GATES Radiator Coolant Hose, 23962 (23962)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper - Pipe To Radiator, 26530 (26530)
- Gates Rubber Hoses & Accessories