Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Lower, 21033
Mfr # 21033
Zoro # G6311205
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating -40 to 275°F
- Length 21.2 in
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
- Type Coolant Hose
- Material EPDM
Product Information
- Brand Gates
- MFR # 21033
- Zoro # G6311205
- UPC # 72053054552
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 21.2 in |
Inside Dia. | 1-1/4 in; 1.4 in |
Centerline Length (in) | 21.2 |
Details
Temp. Rating | -40 to 275°F |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Type | Coolant Hose |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/2 Inch Locking Hitch Pin (BLHP125)
- GROCO 2" NPT Bronze 45 Degree Pipe to 2" Hose (PTHD-2000)
- GATES 16Mm Type Iii Ptfe Seal (349550)
- RACOR Repl Kit, Fitting, Ccv8000 (CCV55218)
- GATES Straight Coolant Hose(Standard), 24030 (24030)
- GATES Straight Hose Coolant Hose, 24264 (24264)
- GATES Radiator Coolant Hose, 25482 (25482)
- GATES Molded Coolant Hose - Upper, 21379 (21379)
- GATES Molded Coolant Hose - Upper, 22906 (22906)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26516 (26516)
- GATES Flexible Coolant Hose(Standard) - Upper, 25808 (25808)
- Gates Rubber Hoses & Accessories