Shop All Automotive Radiators
Gates
Molded Coolant Hose, 20662
Mfr # 20662
Zoro # G5577510
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Diameter (in) 0.61
- Inside Diameter 2 (in) 0.75
- Centerline Length (in) 5.2
- Temperature Range -40 to 275°F
- Material EPDM
Product Information
- Brand Gates
- MFR # 20662
- Zoro # G5577510
- UPC # 72053052305
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Hose Inside Diameter (in) | 0.61 |
Inside Diameter 2 (in) | 0.75 |
Centerline Length (in) | 5.2 |
End 1 Inside Diameter | 15 mm |
Details
Temperature Range | -40 to 275°F |
Material | EPDM |
Item | Coolant Hose |
Features | Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Battery Blanket - 130W 120V Tstat, 66in. (2800076)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1781)
- GROTE Primary Wire, 14 Gauge, Blue, 100 ft. Spool (87-7010)
- SHAKESPEARE AIS 8' Galaxy Antenna - VHF/AIS - 6dB Stainless Steel Ferrule (5225-AIS)
- GATES Molded Coolant Hose - Upper, 23047 (23047)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22478 (22478)
- GATES Molded Coolant Hose - Upper, 23460 (23460)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22416 (22416)
- GATES Molded Coolant Hose - Lower, 20957 (20957)
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23570 (23570)
- MOTORMITE Drain Cock-Brass-Standard-1/4 In Npt Radiator Drain, 61104 (61104)
- Gates Automotive Radiators