Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 8G-8MP
Zoro # G606431045
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type Pipe - NPTF
- Fitting Material Steel
Product Information
- Brand Gates
- MFR # 8G-8MP
- Zoro # G606431045
- UPC # 72053322668
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | Pipe - NPTF |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- NATIONAL Small Bore Metric Seals, 20X36X7-RLS35-S (20X36X7-RLS35-S)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5824)
- GATES GlobalSpiral Couplings (12GS1F-4 XBULK)
- GATES C5E Hydraulic Coupling (G35210-0404)
- GATES Hydraulic Coupling-Megacrimp, G25165-0808 (G25165-0808)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0806 (G60490-0806)
- GATES Power Crimp Couplings (6PC1FS)
- GATES MegaCrimp Couplings (12G-12FFORX45S)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- Gates Hydraulic Hose Fittings