Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 8G-8FJX
Zoro # G106430708
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type JIC 37Degree Flare
- Fitting Material Steel
Product Information
- Brand Gates
- MFR # 8G-8FJX
- Zoro # G106430708
- UPC # 72053323085
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | JIC 37Degree Flare |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (CB030506)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- SUNTEC B2Va8241 Oil Pump (2 Stage-3450 (B2VA8241)
- GATES Hydraulic Coupling-Megacrimp, G25170-0808 (G25170-0808)
- GATES Hydraulic Coupling-Megacrimp, G25120-0608 (G25120-0608)
- GATES Hydraulic Adapter (G60132-0812)
- GATES MegaCrimp Couplings (8G-6MP)
- GATES Female Jic 37 Flare Swivel To Female Pip Coupl/Adapter, G60530-1008 (G60530-1008)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0808 (G60301-0808)
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- Gates Hydraulic Hose Fittings