Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 6G-8FJX
Zoro # G506431015
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type JIC 37Degree Flare
- Fitting Material Steel
Product Information
- Brand Gates
- MFR # 6G-8FJX
- Zoro # G506431015
- UPC # 72053323061
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | JIC 37Degree Flare |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 44.9 in L Outside (4L450R)
- AEROQUIP Adpt, MNPT, 3/8-18, Hex Plug (2222-6s)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8" (11S158)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 877 cfm (8208N-1A1-DX)
- GATES Female Jic 37 Flare Swivel To Male Pipe Coupl/Adapter, G60520-0808 (G60520-0808)
- GATES GLX Couplings (6GLX-4MP)
- GATES Hydraulic Adapter-Sae To Sae, G60312-1210 (G60312-1210)
- GATES MegaCrimp Couplings (6G-6FSX XBULK)
- GATES O-Ring For Flange Fitting, G60898-0012 (G60898-0012)
- GATES Hydraulic Coupling-Megacrimp, G25165-0406 (G25165-0406)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- Gates Hydraulic Hose Fittings