Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 6G-6MBX90
Zoro # G006430761
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type O-Ring Boss
- Fitting Material Steel
- Thread Angle Bent Tube
Product Information
- Brand Gates
- MFR # 6G-6MBX90
- Zoro # G006430761
- UPC # 770075470236
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | O-Ring Boss |
Fitting Material | Steel |
Thread Angle | Bent Tube |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 34.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (1LRB3)
- GATES SPB3550 Metric V-Belt, 3550mm Outside Length, 17mm Top Width, 1 Ribs (SPB3550)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-110 (236110)
- D&D 64" Outside Length, 2/3" Top Width, 1 Ribs (BX61)
- GATES Hydraulic Adapter-Sae To Sae, G60289-1208 (G60289-1208)
- GATES MegaCrimp Couplings (12G-16FJX)
- GATES Female Jic 37 Flare Swivel To Male Pipe Coupl/Adapter, G60520-0404 (G60520-0404)
- GATES MegaCrimp Couplings (16G-12FJX)
- GATES Hydraulic Ferrule-Globalspiral, G20995-0412 (G20995-0412)
- GATES MegaCrimp Couplings (6G-8FJX90M)
- BRENNAN INDUSTRIES 06FP-02FP Straight, 2PK (5000-06-02)
- Gates Hydraulic Hose Fittings