Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 6G-6FSX XBULK
Zoro # G907197343
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.44 in
- Hose Inside Dia. (In.) 0.375 in
Product Information
- Brand Gates
- MFR # 6G-6FSX XBULK
- Zoro # G907197343
- UPC # 72053661224
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.44 in |
Hose Inside Dia. (In.) | 0.375 in |
Description
SAE 45 degrees Flare, Straight, Steel, TuffCoat
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- STA-LUBE 14 oz Multipurpose Grease Cartridge Gray (SL3330)
- FESTO Compact Cylinder ADN-50-30-I-PPS-A (ADN-50-30-I-PPS-A)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 3304mm L - 14MGT-3304-125 (1250G14M3304)
- GATES GlobalSpiral Couplings (20GS-20FJX XBULK)
- GATES C5E Hydraulic Coupling (G35210-0404)
- GATES MegaCrimp Couplings (10G-10FLK90)
- GATES Hydraulic Coupling-Megacrimp, G25175-0406 (G25175-0406)
- GATES MegaCrimp Couplings (12G-12FJX XBULK)
- GATES Hydraulic Adapter-Sae To Sae, G60110-1616 (G60110-1616)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06910E-608)
- Gates Hydraulic Hose Fittings