Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 6G-4FFORX90S
Zoro # G306430737
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type O-Ring Face Seal
- Fitting Material Steel
- Thread Angle 90
Product Information
- Brand Gates
- MFR # 6G-4FFORX90S
- Zoro # G306430737
- UPC # 72053448771
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | O-Ring Face Seal |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron (ZX-932340Q)
- CLIMAX METAL PRODUCTS 16mm X 32mm Locking Assembly Series C123 (C123M-16X32)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FCN13H, Pressure Line, 5 micron, Outside-In (MF0059160)
- SPEEDAIRE Compressor Oil, 1 gal, ISO 46 (3FMX7)
- GATES GlobalSpiral Couplings (20GS-20FJX90M)
- GATES MegaCrimp Couplings (4G-4FBSPORX90)
- GATES Female Jic 37 Flare Swivel To Female Pip Coupl/Adapter, G60530-1008 (G60530-1008)
- GATES Hydraulic Adapter-Sae To Sae, G60312-0804 (G60312-0804)
- GATES Hydraulic Coupling-Megacrimp, G25170-0606 (G25170-0606)
- GATES MegaCrimp Couplings (8G-8FPX)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4753-4-4B)
- Gates Hydraulic Hose Fittings