Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 4G-4FJX90S
Zoro # G806430800
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type JIC 37Degree Flare
- Fitting Material Steel
- Thread Angle 90
Product Information
- Brand Gates
- MFR # 4G-4FJX90S
- Zoro # G806430800
- UPC # 72053323207
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | JIC 37Degree Flare |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (2L394)
- PLEWS-EDELMANN Lever Action Dispenser Fluid Lubricant Pump for 16 Gallon Pail (55-441)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPTL20)
- SPEEDAIRE Air Cylinder, 5 in Bore, 30 in Stroke, NFPA Double Acting (5VLX5)
- GATES MegaCrimp Couplings (8G-8FJX90L)
- GATES Hydraulic Coupling (G28170-0404)
- GATES Hydraulic Adapter (G60132-0812)
- GATES MegaCrimp Couplings (16G-16MB)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0004 (G60401-0004)
- GATES MegaCrimp Couplings (4G-4FPX)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4)
- Gates Hydraulic Hose Fittings