Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 20G-20FL45S
Zoro # G506430728
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type Flange - Code 61 O-Ring
- Fitting Material Steel
- Thread Angle 45
Product Information
- Brand Gates
- MFR # 20G-20FL45S
- Zoro # G506430728
- UPC # 72053987300
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | Flange - Code 61 O-Ring |
Fitting Material | Steel |
Thread Angle | 45 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.15 inch OD (2B58SDS)
- FAFNIR Single Row Radial Ball Bearing, Shielded (38KVL)
- NTN NTN UC205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 13425 In W Set Screw (UC205-100D1)
- SKF SKF 6207 2ZJEM, Single Row Ball Bearings (6207 2ZJEM)
- GATES Hydraulic Adapter-Sae To Sae, G60469-0808 (G60469-0808)
- GATES MegaCrimp Couplings (4G-4FJX XBULK)
- GATES Hydraulic Coupling-Megacrimp, G25165-0404 (G25165-0404)
- GATES Hydraulic Adapter-Sae To Sae, G60289-0608 (G60289-0608)
- GATES MegaCrimp Couplings (4G-4MP)
- GATES GLX Couplings (6GLX-4MP)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" O-Ring Bo (6408-H12-O)
- Gates Hydraulic Hose Fittings