Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 16G-20FJX90S
Zoro # G406430828
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type JIC 37Degree Flare
- Fitting Material Steel
- Thread Angle 90
Product Information
- Brand Gates
- MFR # 16G-20FJX90S
- Zoro # G406430828
- UPC # 72053456479
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | JIC 37Degree Flare |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-2 Cavity (B10-2-8T)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (HCFU204-12)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-811)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.25 Rod (211331)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0606 (G60301-0606)
- GATES MegaCrimp Couplings (6G-6MPX)
- GATES Hydraulic Adapter-Sae To Sae, G60275-0808 (G60275-0808)
- GATES GlobalSpiral Couplings (8GS-12MP)
- GATES Hydraulic Coupling-Field Attachable, G36170-0606 (G36170-0606)
- GATES Hose Fit Hydr 4G-4Fjx 1/4In (G251700404)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- Gates Hydraulic Hose Fittings