Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 16G-16FFORX45S
Zoro # G506430926
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type O-Ring Face Seal
- Fitting Material Steel
- Thread Angle 45
Product Information
- Brand Gates
- MFR # 16G-16FFORX45S
- Zoro # G506430926
- UPC # 72053173451
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | O-Ring Face Seal |
Fitting Material | Steel |
Thread Angle | 45 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEER Radial Ball Bearing- Extra Small Size Open (R8)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size (TL-504-4FP)
- TRITAN Two Groove Cast Iron Sheave, 1 3/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.15-in. OD (2BK30 X 1 3/8)
- CONTINENTAL CONTITECH 4/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX850)
- GATES Hydraulic Coupling-Megacrimp, G25720-0816 (G25720-0816)
- GATES GlobalSpiral Couplings (12GS-16MJ)
- GATES Nylon Protective Sleeve Coupl/Adapter, G81800-0010 (G81800-0010)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0406 (G60140-0406)
- GATES Hydraulic Coupling-Megacrimp, G25100-0604 (G25100-0604)
- GATES MegaCrimp Couplings (8G-8MP XBULK)
- BRENNAN INDUSTRIES 10MORB-04FP Straight, 2PK (6405-10-04-O)
- Gates Hydraulic Hoses & Fittings