Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 12G-16MP
Zoro # G506430919
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type Pipe - NPTF
- Fitting Material Steel
Product Information
- Brand Gates
- MFR # 12G-16MP
- Zoro # G506430919
- UPC # 72053322705
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | Pipe - NPTF |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071008)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35B10F-5/8)
- D&D 128" Outside Length, 1/2" Top Width, 1 Ribs (4LK1280)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- GATES Hydraulic Coupling Cabinet Parts, 78194 (78194)
- GATES Hydraulic Coupling-Megacrimp, G25170-2020 (G25170-2020)
- GATES MegaCrimp Couplings (20G-20MJ)
- GATES GlobalSpiral Couplings (6GS-8FJX90M)
- GATES Hydraulic Adapter-Sae To Sae, G60140-1616 (G60140-1616)
- GATES MegaCrimp Couplings (4G-4MP)
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (1AA10FJB8)
- Gates Hydraulic Hoses & Fittings