Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 12G-12FJX45S
Zoro # G607197667
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.09 in
- Hose Inside Dia. (In.) 0.75 in
Product Information
- Brand Gates
- MFR # 12G-12FJX45S
- Zoro # G607197667
- UPC # 72053404050
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 5.09 in |
Hose Inside Dia. (In.) | 0.75 in |
Description
JIC 37 degrees Flare, Bent Tube, Steel, TuffCoat
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1615 X 1 5/8-KW Taper Lock Bushing (1615 X 1-5/8)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VLE6)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3541)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12BF12)
- GATES Hydraulic Coupling-Megacrimp, G25100-1208 (G25100-1208)
- GATES MegaCrimp Couplings (6G-6FBSPORX)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0006 (G60402-0006)
- GATES G25225-1216, Male Flat-Face O-Ring (MegaCrimp) (G25225-1216)
- GATES Hydraulic Coupling-Megacrimp, G25170-2020 (G25170-2020)
- GATES MegaCrimp Couplings (6G-10MBX90BL)
- BRENNAN INDUSTRIES 10MORB-12MP Straight, 2PK (6401-10-12-O)
- Gates Hydraulic Hoses & Fittings