Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 12G-12FFORX45S
Zoro # G606430932
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type O-Ring Face Seal
- Fitting Material Steel
- Thread Angle 45
Product Information
- Brand Gates
- MFR # 12G-12FFORX45S
- Zoro # G606430932
- UPC # 72053173444
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | O-Ring Face Seal |
Fitting Material | Steel |
Thread Angle | 45 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 42 in L Outside, 11/32 in THK (A40R)
- CRC Super Penetrant, 11.5 Wt Oz (5002)
- HANKISON Membrane Dryer Maint Kit, 2DBB5-2DBB8 (HFM5-12M)
- GATES GlobalSpiral Couplings (6GS-8MP)
- GATES GlobalSpiral Couplings (8GS-10MJ)
- GATES GlobalSpiral Couplings (8GS-8FJX XBULK)
- GATES O-Ring For Flat-Face Fittings, G60248-0010 (G60248-0010)
- GATES Hydraulic Coupling-Megacrimp, G25910-0606 (G25910-0606)
- GATES GlobalSpiral Couplings (20GS-20FJX XBULK)
- BRENNAN INDUSTRIES 08MP-08FP-08FP-08FP Cross Forged (5655-08-08-08-08-FG)
- Gates Hydraulic Hoses & Fittings