Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 10G-10FLK90
Zoro # G606430802
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type Flange - Komatsu
- Fitting Material Steel
- Thread Angle 90
Product Information
- Brand Gates
- MFR # 10G-10FLK90
- Zoro # G606430802
- UPC # 72053205688
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | Flange - Komatsu |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3/4 (CYR3/4)
- PIX PIX 360H100, Standard Timing Belt, H, 1 X 36, T72, Trapezoidal (360H100)
- DYNABRADE Housing for 01197 Motor (30420)
- GATES Hydraulic Adapter-Sae To Sae, G60130-1208 (G60130-1208)
- GATES Hose Fit Hydr 8G-8Fjx 1/2In (G251700808)
- GATES Hydraulic Adapter-Sae To Sae, G60110-1616 (G60110-1616)
- GATES MegaCrimp Couplings (4G-6MJ)
- GATES Hydraulic Coupling-Megacrimp, G25175-0406 (G25175-0406)
- GATES Hydraulic Coupling-Megacrimp, G25720-0816 (G25720-0816)
- GATES Female Flat-Face O-Ring Cap (Sae To Sae), G60701-0012 (G60701-0012)
- Gates Hydraulic Hoses & Fittings