Shop All Industrial Hoses
Gates
Marine Master Plus Wet Exhaust
Mfr # 46841720
Zoro # G707197543
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2.75 in
- Hose Color Black
- Temp. Range -40 to 212°F
- Standards Meets requirements of SAE 20R2, SAE 20R5, SAE J2006.
- Hose Outside Dia. 3.21 in
Product Information
- Brand Gates
- MFR # 46841720
- Zoro # G707197543
- UPC # 72053215564
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2.75 in |
Hose Outside Dia. | 3.21 in |
Bend Radius | 10 in |
Details
Hose Color | Black |
Temp. Range | -40 to 212°F |
Standards | Meets requirements of SAE 20R2, SAE 20R5, SAE J2006. |
Max. Vacuum | 15 In. Hg |
Description
RECOMMENDED FOR Marine wet exhaust and general purpose applications Suitable for coolant lines where tight bends are requiredHeavyduty fabric reinforcedDesigned with or without wire support to meet marine water and wet exhaust hose requirementsNOTE 46860656 and 46860657 are priced per foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX82 Banded Cogged V-Belt, 85" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX82)
- CAMIE Paintable Mold Release, 12PK (1080)
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- COILHOSE PNEUMATICS FLEX HOSE YELLOW 3/16" X 20' 1/4" MPT (AMPR316-20B-Y)
- GATES Marine Master Plus Wet Exhaust (46841611)
- GATES Plant Master Industrial Hose (3/8X500 PLANT 200 RED)
- GATES Plant Master Xtreme (32050026)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- GATES Plant Master Plus (32000009)
- GATES Plant Master XTreme 300 LockOn (32011112)
- THERMOID 3/4" ID x 8 ft NBR Farm Tank Gasoline Hose 60 PSI BK (00667212208)
- Gates Air Hoses