Shop All Industrial Hoses
Gates
Marine Master Plus Wet Exhaust
Mfr # 46841651
Zoro # G507197545
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.875 in
- Hose Color Black
- Temp. Range -40 to 212°F
- Standards Meets requirements of SAE 20R2, SAE 20R5, SAE J2006.
- Bend Radius 5 in
Product Information
- Brand Gates
- MFR # 46841651
- Zoro # G507197545
- UPC # 72053215496
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1.875 in |
Bend Radius | 5 in |
Hose Outside Dia. | 2.33 in |
Details
Hose Color | Black |
Temp. Range | -40 to 212°F |
Standards | Meets requirements of SAE 20R2, SAE 20R5, SAE J2006. |
Max. Vacuum | 20 In. Hg |
Description
RECOMMENDED FOR Marine wet exhaust and general purpose applications Suitable for coolant lines where tight bends are requiredHeavyduty fabric reinforcedDesigned with or without wire support to meet marine water and wet exhaust hose requirementsNOTE 46860656 and 46860657 are priced per foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X08)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx98"L, Outside Length: 98" (M118760)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 7/16 In, SS (C-043-S)
- TITAN HD Oval Motor Run Capacitor, 370VAC (POC12.5A)
- GATES Marine Master Plus Wet Exhaust (46841611)
- GATES Plant Master Plus (32000007)
- GATES Marine Master Plus Wet Exhaust (46841551)
- GATES Marine Master Plus Wet Exhaust (46841700)
- GATES Plant Master 250 (32041340)
- GATES Marine Master Plus Wet Exhaust (46841545)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NFW100-25-G)
- Gates Industrial Hoses