Shop All Hydraulic High Pressure Hoses
Gates
M3K Hydraulic Hose
Mfr # 4M3K-MTFXREEL
Zoro # G706429652
product price: $7.35
/ea
Sold in multiples of 440 for $3,234.00
$3,234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 0.25
- Cover Material MegaTuff
- Cover MegaTuff
- Hose Outside Dia. (In.) 0.48
- Dash Size 4
Product Information
- Brand Gates
- MFR # 4M3K-MTFXREEL
- Zoro # G706429652
- UPC # 72053435283
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 0.25 |
Hose Outside Dia. (In.) | 0.48 |
Dash Size | 4 |
Details
Cover Material | MegaTuff |
Cover | MegaTuff |
Tube Material | Nitrile - Type C |
Reinforcement | 1-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R17F10C, 10 micron, Outside-In, Cellulose (MF0592836)
- NTN Tapered Roller Bearing Cone, JLM104948 (JLM104948)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2AAKN)
- PIX NORTH AMERICA Pix X'Set A18/ V-Belt, 4L, 20 In L, 1/2 In W, 5/16 In Thick, Black (4L200)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- Gates Hydraulic High Pressure Hoses