Shop All Hydraulic High Pressure Hoses
Gates
M2T Hydraulic Hose
Mfr # 8M2TXREEL
Zoro # G106429696
Sold in multiples of 330 for $2,821.50
$2,821.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Standard
- Dash Size 8
- Tube Material Nitrile - Type C
- Hose Outside Dia. (In.) 0.82
- Hose Inside Dia. (In.) 0.5
Product Information
- Brand Gates
- MFR # 8M2TXREEL
- Zoro # G106429696
- UPC # 72053318913
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.82 |
Hose Inside Dia. (In.) | 0.5 |
Details
Cover | Standard |
Tube Material | Nitrile - Type C |
Cover Material | Nitrile, PVC Synthetic Rubber |
Reinforcement | 2-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL4)
- FOSTER Safety Socket, SV4, 1/2" MPT (SV4504)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 18 # of Teeth (80BS18H X 1)
- POWERBUILT 3Pc 1/4", 3/8", 1/2" Drive U-Joint Set (640858)
- GATES MXT Hydraulic Hose (8MXTXREEL)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-06-COIL)
- Gates Hydraulic Hoses & Fittings