Shop All Hydraulic High Pressure Hoses
Gates
M2T Hydraulic Hose
Mfr # 6M2TXREEL
Zoro # G306429670
product price: $7.89
/ea
Sold in multiples of 385 for $3,037.65
$3,037.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 6
- Cover Material Nitrile, PVC Synthetic Rubber
- Tube Material Nitrile - Type C
- Hose Inside Dia. (In.) 0.375
- Reinforcement 2-braid, wire
Product Information
- Brand Gates
- MFR # 6M2TXREEL
- Zoro # G306429670
- UPC # 72053318883
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 6 |
Hose Inside Dia. (In.) | 0.375 |
Hose Outside Dia. (In.) | 0.7 |
Details
Cover Material | Nitrile, PVC Synthetic Rubber |
Tube Material | Nitrile - Type C |
Reinforcement | 2-braid, wire |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Extension, 18 In (4BY80)
- NACHI 5200 Series Double Row Angular Contact, 5210-2NS (5210-2NS)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- A.O. SMITH Genteq OEM Replacement Motor, 1/3 HP, 1075 RPM, 115V, OAO, Rolled Steel (3S044)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- ENERPAC HC9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9210)
- Gates Hydraulic Hoses & Fittings