Shop All Hydraulic High Pressure Hoses
Gates
M2T Hydraulic Hose
Mfr # 32M2T X25FT
Zoro # G206429756
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 2.53
- Min. Bend Radius (In.) 12.5
- Cover Material Nitrile, PVC Synthetic Rubber
- Tube Material Nitrile - Type C
- Reinforcement 2-braid, wire
Product Information
- Brand Gates
- MFR # 32M2T X25FT
- Zoro # G206429756
- UPC # 770075632603
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 2.53 |
Min. Bend Radius (In.) | 12.5 |
Hose Inside Dia. (In.) | 2 |
Details
Cover Material | Nitrile, PVC Synthetic Rubber |
Tube Material | Nitrile - Type C |
Reinforcement | 2-braid, wire |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MFS-06MAORB 45 Deg Elbow Forged, 2PK (FS6802-04-06-NWO-FG)
- LUBRIPLATE Air Comp. Oil Ac-2, 5 Gal Pail, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-060)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- BESTORQ 5M Timing Belts, 455-5M-15 (455-5M-15)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Hose, 8 ft., 3/8 x 3/8" (10610)
- Gates Hydraulic High Pressure Hoses