Shop All Hydraulic High Pressure Hoses
Gates
M2T Hydraulic Hose
Mfr # 16M2T X50FT
Zoro # G506429722
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Standard
- Tube Material Nitrile - Type C
- Hose Inside Dia. (In.) 1
- Hose Outside Dia. (In.) 1.39
- Min. Bend Radius (In.) 4.5
Product Information
- Brand Gates
- MFR # 16M2T X50FT
- Zoro # G506429722
- UPC # 72053319033
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1 |
Hose Outside Dia. (In.) | 1.39 |
Min. Bend Radius (In.) | 4.5 |
Details
Cover | Standard |
Tube Material | Nitrile - Type C |
Cover Material | Nitrile, PVC Synthetic Rubber |
Reinforcement | 2-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 8mm, Polyurethane (4905308)
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (A28/4L300)
- DDS Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber (17307TC)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (SAS 1 11/16)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-08-50)
- Gates Hydraulic High Pressure Hoses