Shop All Hydraulic High Pressure Hoses
Gates
M2T Hydraulic Hose
Mfr # 10M2TXREEL
Zoro # G706429751
product price: $10.69
/ea
Sold in multiples of 220 for $2,351.80
$2,351.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforcement 2-braid, wire
- Dash Size 10
- Hose Outside Dia. (In.) 0.95
- Tube Material Nitrile - Type C
- Hose Inside Dia. (In.) 0.625
Product Information
- Brand Gates
- MFR # 10M2TXREEL
- Zoro # G706429751
- UPC # 72053318951
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 10 |
Hose Outside Dia. (In.) | 0.95 |
Hose Inside Dia. (In.) | 0.625 |
Details
Reinforcement | 2-braid, wire |
Tube Material | Nitrile - Type C |
Cover Material | Nitrile, PVC Synthetic Rubber |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- ENERPAC Repair Parts Kit (CM927061SR)
- DAYTON 4L290 V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- ENERPAC WR5K, REPAIR KIT, WR5 (WR5K)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-Wire Hydraulic Hose 25Ft (JR1-06-25)
- Gates Hydraulic High Pressure Hoses