Shop All Industrial Hoses
Gates
LP350
Mfr # 32201202
Zoro # G107197556
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375 in
- Hose Color Black
- Temp. Range -40 to 180°F
- Max. Vacuum 30 In. Hg
- Min. Burst Pressure (PSI) 1750 PSI
Product Information
- Brand Gates
- MFR # 32201202
- Zoro # G107197556
- UPC # 770075297345
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.375 in |
Bend Radius | 3 in |
Hose Outside Dia. | 0.74 in |
Details
Hose Color | Black |
Temp. Range | -40 to 180°F |
Max. Vacuum | 30 In. Hg |
Min. Burst Pressure (PSI) | 1750 PSI |
Description
RECOMMENDED FOR Liquid or gaseous propane, butane or any combination of these two mixtures Can be used for natural gas not to exceed 50 psi under certain conditions such as openoutside areas and well ventilated factory buildings if local building codes permitCAUTION Not recommended for residential, office buildings or as fuel line hose on compressed natural gas vehicles Contact Denver Product Application 303 7445070 for inspection and assembly testing information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS ARO Coupler MPT 1/4" (CO 142)
- GATES Truflex V-Belts, 4L590 (4L590)
- SPEEDAIRE Dryer, Silica Gel (5VD07)
- CARLISLE 420H200 Synchro-Cog Timing Belt (420H200)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Marine Master Plus Wet Exhaust (46841551)
- GATES Mine Master Spray (36190701)
- GATES Plant Master Industrial Hose (3/8X500 PLANT 200 RED)
- GATES Plant Master Xtreme (32050026)
- GATES Marine Master Plus Wet Exhaust (46841561)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- Gates Air Hoses