Shop All Timing Belts
Gates
Long-Length PowerGrip Timing Belting, LL200H
Mfr # LL200H
Zoro # G8015746
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 100°C
- Material Polychloroprene
Product Information
- Brand Gates
- MFR # LL200H
- Zoro # G8015746
- UPC # 72053625943
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 4.1 mm |
Top Width | 51 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson EconOmist Lubricator, L30, 1" (L30-08A)
- POWERFLITE BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58-2)
- UNITED FIRE SAFETY 24" Hose Reel Cover (RE24)
- CONTINENTAL CONTITECH 3VX560 Cogged V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (3VX560)
- GATES Synchro-Power Polyurethane Belts, AT5-500-10 (AT5-500-10)
- GATES Tri-Power Belts, AX45 (AX45)
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-50 (880-8MGT-50)
- GATES Polyflex JB Belts, 2/5M307JB (2/5M307JB)
- MITSUBOSHI G Series Timing Belt, L Profile, 60 Teeth 0.5in W (225L050)
- Gates Power Transmission Belts