Shop All Timing Belts
Gates
Long-Length PowerGrip GT2 Belting, LL5MR15 ST
Mfr # LL5MR15 ST
Zoro # G8020856
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT2
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 100°C
Product Information
- Brand Gates
- MFR # LL5MR15 ST
- Zoro # G8020856
- UPC # 72053626063
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Height | 4 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Linear Belting |
Gearbelt Series - Timing Belts | PowerGrip GT2 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5MR |
Cover Material | Nylon |
Core Cord | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M253SS-024-D)
- MI-T-M Fuel Solenoid, 12V (44-0100)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- ZING ZING Pneumatic Lockout, Red, 3 Size, 3-Way, 7632 (7632)
- GATES PowerGrip Timing Belts, 750H100 (750H100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-20 (1160-8MGT-20)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX630 (5/3VX630)
- GATES PowerGrip Timing Belts, 660H150 (660H150)
- GATES Synchro-Power Polyurethane Belts, T5-455-16 (T5-455-16)
- GATES Tri-Power Belts, AX47 (AX47)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 935mm PL, T187 (935-5M-25)
- Gates Timing Belts