Shop All Hydraulic Bulk Hoses
Gates
LOL Plus Hydraulic Hose
Mfr # 6LOLRXREEL
Zoro # G806429675
product price: $2.85
/ea
Sold in multiples of 300 for $855.00
$855.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375
- Hose Cover Material Modified Nitrile - Type C2
- Hose Tube Material Nitrile - Type C
- Dash Size 6
- Cover Standard
Product Information
- Brand Gates
- MFR # 6LOLRXREEL
- Zoro # G806429675
- UPC # 72053228250
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.375 |
Dash Size | 6 |
Hose Outside Dia. (In.) | 0.63 |
Details
Hose Cover Material | Modified Nitrile - Type C2 |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 1-braid, textile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20OPN)
- D&D Timing Belt, H, 1.5 x 54in PL, T108 (540H150)
- DAYTON Coupling, Rigid Steel (3ZN68)
- CLIMAX METAL PRODUCTS 3/4" X 5/8" ID Split Recessed Screw Coup, Stl, Bo (CC-075-062)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Black Gold Slim Hole Rotary (36700657)
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- BOSTON Hydraulic Hose, 50 ft.L, 1/4 in. ID, 350psi (H10004-50)
- AEROQUIP Hydraulic Hose, 3/8,250 (GH793-6R250)
- Gates Hydraulic Bulk Hoses