Shop All Hydraulic Bulk Hoses
Gates
LOL Plus Hydraulic Hose
Mfr # 6LOLAXREEL
Zoro # G806429583
product price: $2.79
/ea
Sold in multiples of 300 for $837.00
$837.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375
- Hose Cover Material Modified Nitrile - Type C2
- Hose Tube Material Nitrile - Type C
- Dash Size 6
- Cover Standard
Product Information
- Brand Gates
- MFR # 6LOLAXREEL
- Zoro # G806429583
- UPC # 72053228229
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.375 |
Dash Size | 6 |
Hose Outside Dia. (In.) | 0.63 |
Details
Hose Cover Material | Modified Nitrile - Type C2 |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 1-braid, textile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19 (MCRV-19)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/4" Male BSPT (R) (NSC08-02)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D708)
- MAIN FILTER Hydraulic Filter, replaces METSO 706202569110, 10 micron, Outside-In (MF0065984)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- AEROQUIP Hydraulic Hose, 50 ft. L, 3400 psi (GH681-6-50)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLK-BX)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- Gates Hydraulic Hoses & Fittings