Shop All Hydraulic Bulk Hoses
Gates
LOL Plus Hydraulic Hose
Mfr # 5LOLAXREEL
Zoro # G006429598
product price: $2.69
/ea
Sold in multiples of 300 for $807.00
$807.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.3125
- Hose Cover Material Modified Nitrile - Type C2
- Hose Tube Material Nitrile - Type C
- Hose Outside Dia. (In.) 0.55
- Dash Size 5
Product Information
- Brand Gates
- MFR # 5LOLAXREEL
- Zoro # G006429598
- UPC # 72053228212
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.3125 |
Hose Outside Dia. (In.) | 0.55 |
Dash Size | 5 |
Details
Hose Cover Material | Modified Nitrile - Type C2 |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 1-braid, textile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- CENTURY Evaporative Cooler Motor, CCWLE, 115V, Ball (SVB2034V1)
- AEROQUIP Dust Plug, 1/4", Push On, Vinyl (5659-4)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blck (H20110BK-250R)
- AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- Gates Hydraulic Bulk Hoses