Shop All Hydraulic Bulk Hoses
Gates
LOL Plus Hydraulic Hose
Mfr # 4LOLRXREEL
Zoro # G606429622
Sold in multiples of 475 for $1,087.75
$1,087.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25
- Hose Cover Material Modified Nitrile - Type C2
- Hose Tube Material Nitrile - Type C
- Reinforcement 1-braid, textile
- Cover Standard
Product Information
- Brand Gates
- MFR # 4LOLRXREEL
- Zoro # G606429622
- UPC # 72053228175
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.25 |
Dash Size | 4 |
Hose Outside Dia. (In.) | 0.47 |
Details
Hose Cover Material | Modified Nitrile - Type C2 |
Hose Tube Material | Nitrile - Type C |
Reinforcement | 1-braid, textile |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (400511)
- HYDROMAXX 2"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200300)
- DAYTON Bushing, Reducer, Pk3, Length: 1 1/4 in (2X775)
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- GATES Black Gold Slim Hole Rotary (36700657)
- GRACO 1/2in x 50 ft Hose for Oil, 2000 psi (26C122)
- BOSTON Easy Couple Hose, 50 ft.L, 1/4in ID, 350psi (H20104BK)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- Gates Hydraulic Bulk Hoses