Shop All Hydraulic Bulk Hoses
Gates
LOL Plus Hydraulic Hose
Mfr # 3LOLAXREEL
Zoro # G106429559
product price: $2.19
/ea
Sold in multiples of 300 for $657.00
$657.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.1875
- Hose Cover Material Modified Nitrile - Type C2
- Hose Tube Material Nitrile - Type C
- Reinforcement 1-braid, textile
- Dash Size 3
Product Information
- Brand Gates
- MFR # 3LOLAXREEL
- Zoro # G106429559
- UPC # 72053228083
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.1875 |
Dash Size | 3 |
Hose Outside Dia. (In.) | 0.41 |
Details
Hose Cover Material | Modified Nitrile - Type C2 |
Hose Tube Material | Nitrile - Type C |
Reinforcement | 1-braid, textile |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P25-5MGT-15-MPB (P25-5MGT-15-MPB)
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM (282396)
- TIMKEN TIM-532A, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 532A (532A)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-18)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- AEROQUIP Bulk Hose, 1/4 In ID x 25 Ft, 3000 PSI (FC300-05-25)
- AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- BOSTON Hydraulic Hose, 50 ft.L, 3/4 in. ID, 350psi (H10112-50)
- Gates Hydraulic Bulk Hoses