Shop All Hydraulic Bulk Hoses
Gates
J2AT Hydraulic Hose
Mfr # 4J2ATXREEL
Zoro # G406429594
product price: $8.29
/ea
Sold in multiples of 350 for $2,901.50
$2,901.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25
- Hose Cover Material Nitrile/PVC - Type C2
- Hose Tube Material Nitrile - Type C
- Reinforcement 2-braid, wire
- Hose Outside Dia. (In.) 0.59
Product Information
- Brand Gates
- MFR # 4J2ATXREEL
- Zoro # G406429594
- UPC # 72053211825
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.25 |
Hose Outside Dia. (In.) | 0.59 |
Dash Size | 4 |
Details
Hose Cover Material | Nitrile/PVC - Type C2 |
Hose Tube Material | Nitrile - Type C |
Reinforcement | 2-braid, wire |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG080CH, Pressure Line, 10 micron (ZX-PG080CH)
- NTN Double Row Angular Contact Bearing, 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206CZZ)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103875.00)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74020, Return Line, 25 micron, Outside-In (MF0064111)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 12 (H28012)
- AEROQUIP Hydraulic Hose, 1-1/4 In, 25 ft. (FC619-20-25)
- AEROQUIP Hydraulic Hose, 3/8,250 (GH781-6R250)
- Gates Hydraulic Bulk Hoses