Shop All Hydraulic High Pressure Hoses
Gates
Hydraulic Hose-High Pressure, 85052
Mfr # 85052
Zoro # G9364176
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic Hose
- Length (Ft.) 50
- Cover Material Synthetic Rubber - Polychloroprene
- Tube Material Synthetic Rubber
- Min. Bend Radius (In.) 4.75
Product Information
- Brand Gates
- MFR # 85052
- Zoro # G9364176
- UPC # 770075773757
- Country of Origin Unknown
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 50 |
Min. Bend Radius (In.) | 4.75 |
Dash Size | 12 |
Hose Outside Dia. (In.) | 1.08 |
Hose Inside Dia. (In.) | 3/4/2023 |
Details
Type | Hydraulic Hose |
Cover Material | Synthetic Rubber - Polychloroprene |
Tube Material | Synthetic Rubber |
Application | High-Pressure Hydraulic Oil Lines |
Temp. Range (F) | -40°F to +212°F (-40°C to +100°C) |
Reinforcement | Patent-Pending, Gates-Engineered, high-tensile steel wire braid reinforcement. |
Max. Operating PSI | 3125 |
Cover | Black, oil, abrasion and weather resistant, synthetic rubber (Nitrile), with color coded layline. See Hose Stock Characteristics. |
Standards | SAE 100R16 SAE J1754 class B cool-down (with MegaCrimp Couplings) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- TOMPKINS Hydraulic Fitting-Flange40FP-40FL C61 FLANGE PAD (W43-40-40)
- NUMATICS Clamp, Series 652 (P652AT502466001)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- GATES MXT Hydraulic Hose (8MXTXREEL)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- Gates Hydraulic Hoses & Fittings