Shop All Hydraulic High Pressure Hoses
Gates
Hydraulic Hose-High Pressure, 70327
Mfr # 70327
Zoro # G9347218
product price: $2,438.99
/ea
Free Shipping & Returns
$2,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 4.75
- Hose Outside Dia. (In.) 1.08
- Application High-Pressure Hydraulic Oil Lines
- Hose Inside Dia. (In.) 3/4/2023
- Max. Operating PSI 3125
Product Information
- Brand Gates
- MFR # 70327
- Zoro # G9347218
- UPC # 770075762003
- Country of Origin Unknown
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 4.75 |
Hose Outside Dia. (In.) | 1.08 |
Hose Inside Dia. (In.) | 3/4/2023 |
Length (Ft.) | 220 |
Dash Size | 12 |
Details
Application | High-Pressure Hydraulic Oil Lines |
Max. Operating PSI | 3125 |
Reinforcement | Patent-Pending, Gates-Engineered, high-tensile steel wire braid reinforcement. |
Cover | Black, oil, abrasion and weather resistant, synthetic rubber (Nitrile), with color coded layline. See Hose Stock Characteristics. |
Temp. Range (F) | -40°F to +212°F (-40°C to +100°C) |
Tube Material | Synthetic Rubber |
Cover Material | Synthetic Rubber - Polychloroprene |
Standards | SAE 100R16 SAE J1754 class B cool-down (with MegaCrimp Couplings) |
Type | Hydraulic Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 25mm, O.D. 80mm (7405 BCBM)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 1/2", NPTF (3220X12X8)
- G.L. HUYETT Extension 1/4"28SAE-LTx1/4"28SAE-LT CSZn (H336551)
- RULAND Coupling, One Piece, Bore Dia 6 mm (MCLX-6-6-A)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-12-30)
- Gates Hydraulic Hoses & Fittings