Shop All Hydraulic Hose Fittings
Gates
Hydraulic Coupling-Field Attachable, G36170-0606
Mfr # G36170-0606
Zoro # G9389848
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hose Series Gates LOC 1-Fiber Braid Lock-On, LOL Plus Lock-On
- Hydraulic Hose I.D. 3/8 in; 3/8 in
- Fitting Connection Type Female JIC 37 Flare Swivel
- Hydraulic Fitting Thread Size 9/16"-18
- Fitting Material 360 Brass
Product Information
- Brand Gates
- MFR # G36170-0606
- Zoro # G9389848
- Country of Origin Unknown
- Category Hydraulic Hose Fittings
Dimensions
Hydraulic Fitting Thread Size | 9/16"-18 |
Details
Item | Hydraulic Coupling |
For Use With Hose Series | Gates LOC 1-Fiber Braid Lock-On, LOL Plus Lock-On |
Hydraulic Hose I.D. | 3/8 in; 3/8 in |
Fitting Connection Type | Female JIC 37 Flare Swivel |
Fitting Material | 360 Brass |
Temp. Range (F) | -40 to 250°F |
Application | Fuel Lines, Fluid Lines or Vacuum Lines in Low and Medium Pressure Applications |
Features | Resistant to damage from high vibration |
Max. Working Pressure (PSI) | 300 |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- DAYTON 2/3V500 Banded V-Belt, 50-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X903)
- ENERPAC P77, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 41 in3 Usable Oil (P77)
- MEGUIARS AUTOMOTIVE Pro Grit Guard Bucket Strainer (X3003)
- GATES MegaCrimp Couplings (8G-8FJX90S)
- GATES GlobalSpiral Couplings (12GS-12MP)
- GATES MegaCrimp Couplings (4G-4FJX90S)
- GATES MegaCrimp Couplings (8G-8FPX)
- GATES Female Jic 37 Flare Swivel To Female Pip Coupl/Adapter, G60530-1008 (G60530-1008)
- GATES Hydraulic Coupling-Megacrimp, G25100-0808 (G25100-0808)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (20Z-620)
- Gates Hydraulic Hose Fittings