Shop All Automotive Heating & Air Conditioning Hoses
Gates
HVAC Heater Pipe, HHA116
Mfr # HHA116
Zoro # G6721152
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Seal
- Features Molded
- Length 17-5/16 in
- Material Steel
- Type Water Pump Inlet Tube
Product Information
- Brand Gates
- MFR # HHA116
- Zoro # G6721152
- UPC # 770075704096
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 17-5/16 in |
Centerline Length (in) | 17.31 in |
Details
Includes | Seal |
Features | Molded |
Material | Steel |
Type | Water Pump Inlet Tube |
Item | Heater Hose Assembly |
Description
OE Exact Coolant Tubes are constructed from high quality materials for durability and maximum service life. State-of-the-art bending and forming technology ensure an exact fit for easy installation.OE Exact materials and fit.Bracket and pipe welds are superior to OE.High quality finish resists rust and corrosion.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Head Assembly, Bulk Fluid (P570330)
- GROTE Rectangular Halogen Work Lamp (63151-5)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3 x 7-1/8 In (BF7634)
- BONDO Fiberglas Matt 8Sq'Bondo (488)
- GATES HVAC Heater Hose, 18791 (18791)
- GATES Hose Connector Heater Hose, 28638 (28638)
- GATES STRAIGHT HOSE (28407)
- GATES HVAC Heater Hose Assembly, HHA122 (HHA122)
- GATES Hose Connector Heater Hose, 28552 (28552)
- GATES Hose Connector Heater Hose, 28505 (28505)
- FLEXTECH Hose Reducer, Blue, 2 in. to 3 in. (R40-200/300)
- Gates Automotive Heating & Air Conditioning