Shop All Automotive Heating & Air Conditioning Hoses
Gates
HVAC Heater Hose Assembly, HHA122
Mfr # HHA122
Zoro # G7335822
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM, Plastic, Steel
- Application Chrysler, Dodge 3.3L & 3.8L
- Features Heavy-gauge steel tubing; Superior welds and a high quality tube coating provide resistance to corrosion, rust and vibration; Designed and constructed for long service life in tough environmental conditions, Molded
- Length 51/4 in
- Housing Length (mm) 3 mm
Product Information
- Brand Gates
- MFR # HHA122
- Zoro # G7335822
- UPC # 770075704102
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 51/4 in |
Housing Length (mm) | 3 mm |
Details
Material | EPDM, Plastic, Steel |
Application | Chrysler, Dodge 3.3L & 3.8L |
Features | Heavy-gauge steel tubing; Superior welds and a high quality tube coating provide resistance to corrosion, rust and vibration; Designed and constructed for long service life in tough environmental conditions, Molded |
Item | Heater Hose Assembly |
Number of Hoses Attached | 3 |
Grade Type | OE Exact |
Description
Gates Heater Hose Assemblies Features: Pipe welds are superior to the OE equivalentAre designed and constructed for durability in tough weather conditionsWeighs less than the OE equivalentAll-inclusive assembly reduces labor time and the hassle of ordering several different parts.Gates - Driven By Possibility Gates hvac heater hose assembly's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pulley 4" x4" x1" (A-PLW4-12)
- FOUR SEASONS O-Ring-Green, 24605 (24605)
- PUROLATOR Purolator A41444 PurolatorONE Advanced Air Filter (A41444)
- CURT Trailer Hitch, 2" Receiver, Class 3,13367 (13367)
- GATES Straight Heater HoseStandard (28411)
- GATES Hose Connector Heater Hose, 28624 (28624)
- GATES Air Intake & Defroster Hose, 23848 (23848)
- GATES HOSE CONNECTOR (28600)
- GATES Straight Heater HoseStandard (28412)
- GATES Heater Hose Hvac Hose, 19166 (19166)
- DAYCO 91-07 Buick/Chev/Ford/Olds/Pont 2.3/3.4/ Heater Hose, 87832 (87832)
- Gates Automotive Heating & Air Conditioning Hoses