Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Water Pump and Alternator, 7470
Mfr # 7470
Zoro # G5380269
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Cross-Section HC41
- Effective Length (in) 47
- Top Width (in) 0.41
- Thickness (in) 0.33
Product Information
- Brand Gates
- MFR # 7470
- Zoro # G5380269
- UPC # 72053012903
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 47 |
Top Width (in) | 0.41 |
Details
Item | V-Belt |
Features | Notched |
Cross-Section | HC41 |
Thickness (in) | 0.33 |
Angle | 37 Degrees |
Outside Circumference (in) | 47.82 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tire Iron, 9 In, 7/16 In Stk, Stl (32110)
- MOTORCRAFT 87-96 Ford Bronco & F150-350 Blower Motor, Mm527 (MM527)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/8 x 5-13/16 In (BF966)
- SEA FOAM Fuel Inject Clnr 5.25Oz (IC5)
- GATES Super HC Molded Notch Belts, 3VX600 (3VX600)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7525 (7525)
- GATES Classical Section Wrapped V-Belt, B144 (B144)
- GATES Hi-Power II Belts, B39 (B39)
- GATES FHP LOW HORSE-POWER V-BELT (2770)
- GATES Fhp Medium Horse-Power V-Belt, 6969 (6969)
- GATES Cvt Belt Drive Belt, Pl30206 (PL30206)
- Gates Automotive Belts