Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Power Steering and Water Pump, 7465
Mfr # 7465
Zoro # G5379435
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Top Width (in) 0.41
- Cross-Section HC41
- Thickness (in) 0.33
- Outside Circumference (in) 47.32
Product Information
- Brand Gates
- MFR # 7465
- Zoro # G5379435
- UPC # 72053012897
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.41 |
Effective Length (in) | 46.5 |
Details
Item | V-Belt |
Features | Notched |
Cross-Section | HC41 |
Thickness (in) | 0.33 |
Outside Circumference (in) | 47.32 |
Angle | 37 Degrees |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Promaster 136in Wheel Base Floor Mat (89021)
- OTC Kit Harmonic Balancer Puller (4531)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- KEN-TOOL Single-End Curved W/Tip, 30" (33025)
- GATES High Capacity V-Belt(Standard) - Air Conditioning and Air Pump, 9650 (9650)
- GATES Super HC Belts, 3V1320 (3V1320)
- GATES V-RIBBED BELT (K080458)
- GATES Fhp Medium Horse-Power V-Belt, 6945 (6945)
- GATES Narrow Section Molded Notch V-Belt, 5Vx1250 (5VX1250)
- GATES Super HC Molded Notch Belts, 3VX400 (3VX400)
- STENS Oem Replacement Belt 265-350 For Toro 119-8819 (265-350)
- Gates Automotive Belts