Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Power Steering, 7417
Mfr # 7417
Zoro # G5361999
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Top Width (in) 0.41
- Cross-Section HC41
- Thickness (in) 0.33
- Effective Length (in) 41.5
Product Information
- Brand Gates
- MFR # 7417
- Zoro # G5361999
- UPC # 72053012736
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.41 |
Effective Length (in) | 41.5 |
Details
Item | V-Belt |
Features | Notched |
Cross-Section | HC41 |
Thickness (in) | 0.33 |
Outside Circumference (in) | 42.33 |
Angle | 37 Degrees |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP RED POWDER COATED PERFORMANCE CALIPERS (S3274)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58060 (58060)
- DREMEL CARVE/ENGRAVE KIT 11PC (729-02)
- GROTE Stt Lamp- Red-Led- Oval- Surface Mnt- Re, 52592-5 (52592-5)
- GATES High Capacity V-Belt(Standard)-Power Steering & Air Conditioning, 9660 (9660)
- GATES Auto V-Belt, Industry Number K080680HD (K080680HD)
- GATES Premium OE Micro-V Belt, 6PK2090 (6PK2090)
- GATES Fhp Medium Horse-Power V-Belt, 6852 (6852)
- GATES V-BELT FOR RECREATIONAL VEHICLES (6077)
- GATES Classical Section Wrapped V-Belt, B101 (B101)
- GATES Hi-Power II Belts, B113 (B113)
- Gates Automotive Belts