Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Fan and Alternator, 7560
Mfr # 7560
Zoro # G5361210
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Length (in) 56
- Top Width (in) 0.41
- Thickness (in) 0.33
- Outside Circumference (in) 56.81
- Cross-Section HC41
Product Information
- Brand Gates
- MFR # 7560
- Zoro # G5361210
- UPC # 72053013115
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 56 |
Top Width (in) | 0.41 |
Details
Item | V-Belt |
Thickness (in) | 0.33 |
Outside Circumference (in) | 56.81 |
Cross-Section | HC41 |
Features | Notched |
Angle | 37 Degrees |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- LISLE Hog Ring Pliers (61400)
- FLOWMASTER 2.50IN (OFFSET IN/OFFSET OUT) FLOW FX MUFFLER (71236)
- ILC Replacement For POWER SONIC, 6N2A2C (6N2A-2C)
- GATES Classical Section Molded Notch V-Belt, Bx48 (BX48)
- GATES FHP Medium Horse-Power V-Belt - Starter/Generator, 6836 (6836)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6850)
- GATES Classical Section Wrapped V-Belt, A36 (A36)
- GATES Accessory Drive Belt, 7473 (7473)
- GATES Classical Section Wrapped V-Belt, A90 (A90)
- DAYCO 71 Snapper Industrl V-Belt, Ap66 (AP66)
- Gates Automotive Belts