Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Fan and Alternator, 7430
Mfr # 7430
Zoro # G5369854
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Effective Length (in) 43
- Angle 37 Degrees
- Top Width (in) 0.41
- Cross-Section HC41
Product Information
- Brand Gates
- MFR # 7430
- Zoro # G5369854
- UPC # 72053012774
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 43 |
Top Width (in) | 0.41 |
Details
Item | V-Belt |
Features | Notched |
Angle | 37 Degrees |
Cross-Section | HC41 |
Thickness (in) | 0.33 |
Outside Circumference (in) | 43.83 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P176220 (P176220)
- STANDARD IGNITION Door Jamb Switch, AW-1050 (AW-1050)
- MOTIVE PRODUCTS 0135 Deluxe Quick-Set Boat Trailer Bleeder (0135-MTV)
- HI-LIFT JACK HI-LIFT RUNNING GEAR JACK COVER (RGJC)
- GATES Classical Section Wrapped V-Belt, A53 (A53)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6960)
- GATES Fhp Low Horse-Power V-Belt, 2310 (2310)
- GATES Auto V-Belt, Industry Number 9451HD (9451HD)
- GATES Super HC Molded Notch Belts, 3VX425 (3VX425)
- GATES Super HC Belts, 3V1320 (3V1320)
- GATES Hi-Power II Belts, C148 (C148)
- Gates Automotive Belts