Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Fan and Air Conditioning, 9555
Mfr # 9555
Zoro # G5377992
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Type High Capacity V-Belt (Standard)
- Cross-Section HC50
- Angle 37 Degrees
- Thickness (in) 0.36
Product Information
- Brand Gates
- MFR # 9555
- Zoro # G5377992
- UPC # 72053312409
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.48 |
Effective Length (in) | 55.45 |
Details
Item | V-Belt |
Features | Notched |
Type | High Capacity V-Belt (Standard) |
Cross-Section | HC50 |
Angle | 37 Degrees |
Thickness (in) | 0.36 |
Outside Circumference (in) | 56.05 |
Belt Material | EPDM |
Number of Strands | 1 |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Cartridge Aerator 1000 GPH Straight Intake - 12V (28103-00)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 25' (CNC-325)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- PRESTA Rotary Blended Wool Buffing Pad - Blue Soft Polish (890144)
- GATES Auto V-Belt, Industry Number K080550HD (K080550HD)
- GATES Auto V-Belt, Industry Number 9447HD (9447HD)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K081088Hd (K081088HD)
- GATES FHP LOW HORSE-POWER V-BELT (3580)
- GATES FHP LOW HORSE-POWER V-BELT (2770)
- GATES Auto V-Belt, Industry Number 9510HD (9510HD)
- BANDO Auto Serpentine Belt, 12Pk1800 (12PK1800)
- Gates Automotive Belts