Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Air Conditioning, 9740
Mfr # 9740
Zoro # G5364001
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Type High Capacity V-Belt (Standard)
- Cross-Section HC50
- Effective Length (in) 74
- Thickness (in) 0.36
Product Information
- Brand Gates
- MFR # 9740
- Zoro # G5364001
- UPC # 72053014181
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 74 |
Top Width (in) | 0.48 |
Details
Item | V-Belt |
Features | Notched |
Type | High Capacity V-Belt (Standard) |
Cross-Section | HC50 |
Thickness (in) | 0.36 |
Angle | 37 Degrees |
Outside Circumference (in) | 74.59 |
Belt Material | EPDM |
Cord Material | Polyester |
Number of Strands | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Tray-Battery 27Series Narrow, #NBH-27P-20B (NBH-27P-20B)
- BUYERS PRODUCTS 1-1/2 Inch x 7 Foot Ladder Rack Ratchet Tie Down Tube Mount With Double J Hooks (5480007)
- KOHLER Muffler (12 068 08-S)
- WEATHERTECH CargoLiners/Black, 40972 (40972)
- GATES Hi-Power II Belts, B30 (B30)
- GATES Auto V-Belt, Industry Number K081044HD (K081044HD)
- GATES Auto V-Belt, Industry Number 9520HD (9520HD)
- GATES Tri-Power Belts, AX44 (AX44)
- GATES Classical Section Wrapped V-Belt, A57 (A57)
- GATES Fhp Medium Horse-Power V-Belt, 6948 (6948)
- GATES Tri-Power Belts, AX24 (AX24)
- Gates Automotive Belts