Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Air Conditioning, 9560
Mfr # 9560
Zoro # G5376601
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Type High Capacity V-Belt (Standard)
- Outside Circumference (in) 56.6
- Top Width (in) 0.48
- Angle 37 Degrees
Product Information
- Brand Gates
- MFR # 9560
- Zoro # G5376601
- UPC # 72053312416
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.48 |
Effective Length (in) | 56 |
Details
Item | V-Belt |
Features | Notched |
Type | High Capacity V-Belt (Standard) |
Outside Circumference (in) | 56.6 |
Angle | 37 Degrees |
Cross-Section | HC50 |
Thickness (in) | 0.36 |
Number of Strands | 1 |
Belt Material | EPDM |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMAN Tire Repair Sealant, 450ml (65-005-021)
- CURT Receiver Tube Extender, 18" (45796)
- JPW INDUSTRIES Bash Bead Breaking Wedge 11 Lb. He (51136)
- TRAMEC SLOAN Heavy Duty Spring, 16.4 In L (2ZJU1)
- GATES Hi-Power II Belts, C126 (C126)
- GATES Tri-Power Belts, AX41 (AX41)
- GATES Tri-Power Belts, BX60 (BX60)
- GATES Auto V-Belt, Industry Number 9451HD (9451HD)
- GATES Serpentine Belt 2005-2010 Ford Mustang, K061223HD (K061223HD)
- GATES Classical Section Wrapped V-Belt, B93 (B93)
- BANDO Auto Serpentine Belt, 8Pk1430 (8PK1430)
- Gates Automotive Belts