Shop All Automotive Heating & Air Conditioning Hoses
Gates
Heater Hose Hvac Hose, 19125
Mfr # 19125
Zoro # G9306128
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
- Material EPDM
- Inside Dia. 0.63 in
- Temperature Range -40 to 275°F
- Centerline Length (in) 20 in
Product Information
- Brand Gates
- MFR # 19125
- Zoro # G9306128
- UPC # 72053468229
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | 0.63 in |
Centerline Length (in) | 20 in |
Details
Features | Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded |
Material | EPDM |
Item | Coolant Hose |
Temperature Range | -40 to 275°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tire Valve, 4-3/8 in. L, 0 to 200 psi, PK10 (TV-573-13)
- MAG 1 1 qt Gear Oil Container Brown (MAG00830)
- EZRED WINDSHIELD WSHR FLUID TESTER (EZS104)
- GROTE Heat Shrink Receptacle, 16-14G, .197", PK15 (84-2435)
- GATES Straight Heater HoseStandard (28411)
- GATES Hose Connector Heater Hose, 28626 (28626)
- GATES STRAIGHT HOSE (28407)
- GATES Heater Hose Hvac Hose, 19166 (19166)
- GATES HVAC Heater Pipe, HHA116 (HHA116)
- GATES Heater Hose Hvac Hose, 19455 (19455)
- DAYCO 85-05 CHEV/CHRY/DODGE/GMC/PLYM 2.0/2.4/2 (86804)
- Gates Automotive Heating & Air Conditioning