Shop All Ducting Hoses
Gates
Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM
Mfr # 28409
Zoro # G6849972
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 60 psi
- Hose Color Black, White
- Temp. Range -40 Degrees to 275 Degrees F
Product Information
- Brand Gates
- MFR # 28409
- Zoro # G6849972
- Country of Origin Mexico
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Inside Dia. (In.) | 3/8 |
Length | 50 ft. |
Details
Max. Working Pressure @ 70 F | 60 psi |
Hose Color | Black, White |
Temp. Range | -40 Degrees to 275 Degrees F |
Standards | Exceeds SAE 20R1 Type EC, Standard Wall Class D-1. |
Item | Heater Hose |
Includes | Two 25 ft. Hoses |
Working Pressure (PSI) | 60 |
Color | Black/White |
Material | EPDM |
Type | Safety Stripe |
Hose Tube Material | EPDM |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Description
Heater Hose, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Black, White, Max. Working Pressure @ 70 F 60 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards Exceeds SAE 20R1 Type EC, Standard Wall Class D-1., Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Portable Evaporative Cooler 2400 cfm, 700 sq. ft., 20.0 gal, 1/4 HP (PACJS2201A1)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VPS12DU)
- DAYTON Open Drip Proof Motor 115V (11J31R04091)
- GATES Heater Hose Hvac Hose, 12211 (12211)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- GATES Molded Heater Hose - Heater To Pipe-1, 19708 (19708)
- GATES Straight Hose Hvac Hose, 26239 (26239)
- GATES Straight Hose Hvac Hose, 26244 (26244)
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM (28439)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0337-0400-0001)
- Gates Ducting Hoses